OIL MW SORBENT PAD WHITE 16X18IN 100 PADS

885.8918 - UNSPSC 47131906
8858918
OIL MW SORBENT PAD WHITE 16X18IN 100 PADS OIL MW SORBENT PAD WHITE 16X18IN 100 PADS
OIL MW SORBENT PAD WHITE 16X18IN 100 PADS

Delivery

In stock delivery from our warehouses.

Economical choice for OIL ONLY spills

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 3:41 AM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 3:41 AM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 18 in
Width 16 in
Colour White
Bonding Dimple
Ply Count 1
Density Weight Medium
Absorbency 91 L
EAN 4056807239354

Features

Absorbs petroleum based liquids and repels water
Oil-only sorbents are white in color, which creates a high-contrast when used with hydrocarbons and other oil-based liquids & fluids
Packaged in a convenient and sturdy dispenser box
Spun bond on both sides gives superior strength
Fluids absorbed: hydrocarbons, oil, gasoline, fuel oil, diesel and lubricating oil
Virtually lint-free
Highly adsorbent melt blown polypropylene center for cost-effectiveness

Applications

Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common.

Customers Also Viewed

Is Often Bought With

You Might Also Like